Check Availability
  • DAYTON 

    Pneumatic Ball Vibrator, Force 706 Lb

  • Item # 1DYP3
  • Mfr. Model # 1DYP3
Pneumatic Ball Vibrator, Force 706 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton Pneumatic Vibrators use compressed air to produce non-directed vibrations to be utilized in a wide variety of different applications in the building and industrial sectors; generally for loosening, conveying and separating of bulk materials and for the reduction of friction. Frequency and centrifugal force are controlled by adjusting the air pressure. Each vibrator is ideal for use in the food industry, wet environments and outdoor applications. When used with filtered/lubricated air, the vibrator is maintenance-free.
Show More Close
 

Technical Specifications

Item # 1DYP3
Mfr. Model # 1DYP3
UNSPSC #26101616
Catalog Page 152
Shipping Weight 3.75 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Ball
Force Rating 706 lb.
Duty Continuous
Bin Weight Capacity 7060 lb.
Speed @ 60 psi 9700 VPM
Speed @ 80 psi 12,500 VPM
CFM @ 80 PSI 20.1
dB @ 80 psi 80
Max. Pressure 90 psi
Max. Temp. 360 Degrees F
Inlet Port 3/8" NPT
Outlet Port 3/8" BSPP
Muffler Included
Mounting Any Position
Mounting Plate No
Housing Material Aluminum
Overall Length 6-1/4"
Overall Width 3-1/8""
Overall Height 4"
Application All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and Unjamming Parts in Conveyor Lines, Chutes and Pipes
* This product's country of origin is subject to change

Compliance and Restrictions