Check Availability
  • DAYTON 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement

  • Item # 12T963
  • Mfr. Model # 12T963
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature precision limit switch features a plunger actuator with vertical movement.
Show More Close
 

Technical Specifications

Item # 12T963
Mfr. Model # 12T963
UNSPSC #39121509
Catalog Page 270
Shipping Weight 0.22 lbs
Country of Origin China *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 1A @ 240V
DC Contact Rating - Limit Switch Not Rated
Contact Form- Switches SPDT
Body Height - Limit Switch 1.27"
Body Width - Limit Switch 2.46"
Body Depth - Limit Switch 0.71"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Stem, Surface
Body Style - Limit Switch Micro
NEMA Rating 3, 4, 13
Wiring Entry Connector
Electrical Connection M12 4-Pin Connector
IP Rating 67
Movement Vertical
Travel Maximum Pre-Travel 0.06", Over Travel 0.118"
Series Dayton
Operating Temp. Range -14 Degrees to 158 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 1.30"
Mounting Hole - Limit Switch (2) 0.18" dia.
Stem Thread - Limit Switch M14 x 1.00"
Roller Dia. 11.0mm
Roller Width 4.0mm
Operating Force 11.8N-m
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions