Check Availability
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement
  • DAYTON 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement

  • Item # 12T958
  • Mfr. Model # 12T958
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

This compact limit switch features a plunger actuator, screw terminal connectors, and vertical movement.
Show More Close
 

Technical Specifications

Item # 12T958
Mfr. Model # 12T958
UNSPSC #39121509
Catalog Page 268
Shipping Weight 0.35 lbs
Country of Origin China *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
Item General Purpose Limit Switch
AC Contact Rating - Limit Switch 10A @ 300V
DC Contact Rating - Limit Switch 10A @ 300V
Contact Form- Switches SPDT
Actuator Length - Limit Switch 1.51"
Body Height - Limit Switch 2.41"
Body Width - Limit Switch 1.12"
Body Depth - Limit Switch 1.01"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Miniature
NEMA Rating 1
Electrical Connection Screw Terminals
IP Rating 65
Movement Vertical
Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
Series Dayton
Operating Temp. Range -14 Degrees to 158 Degrees F
Roller Dia. 12.7mm
Roller Width 3.8mm
Operating Force 9N-m
Standards UL, CSA, CE

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.