Check Availability
  • DAYTON 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement

  • Item # 12T955
  • Mfr. Model # 12T955
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature limit switch features a plunger actuator with vertical movement.
Show More Close
 

Technical Specifications

Item # 12T955
Mfr. Model # 12T955
UNSPSC #39121509
Catalog Page 271
Shipping Weight 0.75 lbs
Country of Origin China *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
Item General Purpose Limit Switch
AC Contact Rating - Limit Switch 10A @ 300V
DC Contact Rating - Limit Switch 10A @ 300V
Contact Form- Switches SPDT
Body Height - Limit Switch 1.97"
Body Width - Limit Switch 1.18"
Body Depth - Limit Switch 0.63"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Miniature
NEMA Rating 4, 6, 6P, 12, 13
Wiring Entry Prewired Cable
Electrical Connection 6 ft. Cable, 5 Wire, 18 AWG
IP Rating 67
Movement Vertical
Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
Series Dayton
Operating Temp. Range -14 Degrees to 185 Degrees F
Operating Force 40 oz.
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.