Check Availability
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement
  • DAYTON 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement

  • Item # 12T926
  • Mfr. Model # 12T926
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

This enclosed limit switch features a plunger actuator, screw terminal connectors, and vertical movement.
Show More Close
 

Technical Specifications

Item # 12T926
Mfr. Model # 12T926
UNSPSC #39121509
Catalog Page 270
Shipping Weight 0.47 lbs
Country of Origin China *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
Item General Purpose Limit Switch
AC Contact Rating - Limit Switch 15A @ 480V
DC Contact Rating - Limit Switch 15A @ 480V
Contact Form- Switches SPDT
Body Height - Limit Switch 1.76"
Body Width - Limit Switch 3.39"
Body Depth - Limit Switch 1.01"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Miniature
NEMA Rating 1
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 60
Movement Vertical
Travel Maximum Pre-Travel 0.5 mm, Over Travel 3.6 mm
Series Dayton
Operating Temp. Range -14 Degrees to 176 Degrees F
Operating Force 9 oz. to 12 oz.
Standards UL, CSA, CE

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.