Check Availability
  • DAYTON 

    Plenum Fan, Whl Dia 30 1/2 In, Less Dr Pkg

  • Item # 4TDN1
  • Mfr. Model # 4TDN1
Plenum Fan, Whl Dia 30 1/2 In, Less Dr Pkg Plenum Fan,Whl Dia 30 1/2 In,Less Dr Pkg
Qty
  • Web Price
    $3,353.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TDN1
Mfr. Model # 4TDN1
UNSPSC #40101604
Shipping Weight 379.0 lbs
Country of Origin USA *
Item Plenum Fan
Type Less Drive Package
Wheel Dia. (In.) 30-1/2
Max. Inlet Temp. (Deg. F) 150
Max. Wheel RPM 1620
Bearing Type Ball
Shaft Dia. (In.) 1-11/16
Shaft Centerline Height (In.) 21
Frame Height (In.) 42
Frame Width (In.) 42
Frame Depth (In.) 27-1/2
Shaft Extension Beyond Frame (In.) 4-1/2
Mounting Position Horizontal
Frame Material Steel
Frame Finish Baked Enamel
Wheel Material Steel
Agency Compliance AMCA
Remarks Unit is Without Motor and Drive Package
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms