Check Availability
  • DAYTON 

    Plenum Fan, Whl Dia 27 3/8 In, Less Dr Pkg

  • Item # 4TDL9
  • Mfr. Model # 4TDL9
Plenum Fan, Whl Dia 27 3/8 In, Less Dr Pkg Plenum Fan,Whl Dia 27 3/8 In,Less Dr Pkg
Qty
  • Web Price
    $3,103.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TDL9
Mfr. Model # 4TDL9
UNSPSC #40101604
Shipping Weight 304.0 lbs
Country of Origin USA *
Item Plenum Fan
Type Less Drive Package
Wheel Dia. (In.) 27-3/8
Max. Inlet Temp. (Deg. F) 150
Max. Wheel RPM 1800
Bearing Type Ball
Shaft Dia. (In.) 1-11/16
Shaft Centerline Height (In.) 19
Frame Height (In.) 38
Frame Width (In.) 38
Frame Depth (In.) 23
Shaft Extension Beyond Frame (In.) 4-1/2
Mounting Position Horizontal
Frame Material Steel
Frame Finish Baked Enamel
Wheel Material Steel
Agency Compliance AMCA
Remarks Unit is Without Motor and Drive Package
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms