Check Availability
  • DAYTON 

    Plenum Fan,Whl Dia 22 In,Less Dr Pkg

  • Item # 4TDL7
  • Mfr. Model # 4TDL7
Plenum Fan,Whl Dia 22 In,Less Dr Pkg Plenum Fan,Whl Dia 22 In,Less Dr Pkg
Qty
  • Web Price
    $2,544.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TDL7
Mfr. Model # 4TDL7
UNSPSC #40101604
Shipping Weight 215.0 lbs
Country of Origin USA *
Item Plenum Fan
Type Less Drive Package
Wheel Dia. (In.) 22
Max. Inlet Temp. (Deg. F) 150
Max. Wheel RPM 2200
Bearing Type Ball
Shaft Dia. (In.) 1-11/16
Shaft Centerline Height (In.) 16
Frame Height (In.) 32
Frame Width (In.) 32
Frame Depth (In.) 19-3/4
Shaft Extension Beyond Frame (In.) 4
Mounting Position Horizontal
Frame Material Steel
Frame Finish Baked Enamel
Wheel Material Steel
Agency Compliance AMCA
Remarks Unit is Without Motor and Drive Package
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms