Check Availability
  • DAYTON 

    Plenum Fan,Whl Dia 22 In,Less Dr Pkg

  • Item # 4TDL6
  • Mfr. Model # 4TDL6
Plenum Fan,Whl Dia 22 In,Less Dr Pkg Plenum Fan,Whl Dia 22 In,Less Dr Pkg
Qty
  • Web Price
    $1,372.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TDL6
Mfr. Model # 4TDL6
UNSPSC #40101604
Shipping Weight 134.0 lbs
Country of Origin USA *
Item Plenum Fan
Type Less Drive Package
Wheel Dia. (In.) 22
Max. Inlet Temp. (Deg. F) 150
Max. Wheel RPM 1096
Bearing Type Ball
Shaft Dia. (In.) 1-3/16
Shaft Centerline Height (In.) 15
Frame Height (In.) 30
Frame Width (In.) 30
Frame Depth (In.) 25-5/8
Shaft Extension Beyond Frame (In.) 2-1/4
Mounting Position Horizontal
Frame Material Galvanized
Wheel Material Aluminum
Remarks Unit is Without Motor and Drive Package
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms