Check Availability
  • DAYTON 

    Plastic Wall Mount Bracket

  • Item # 26ZT49
  • Mfr. Model # 26ZT49
Plastic Wall Mount Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26ZT49
Mfr. Model # 26ZT49
UNSPSC #39112001
Catalog Page 279
Shipping Weight 0.3 lbs
Country of Origin South Korea *
Tower Light Mounting Style Bracket
Body Color Black
For Use With 26ZT50-26ZT69
Housing Material Plastic
Length 4"
Width 3"
Height 3-3/20"
Item Wall Mount Bracket, Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms