This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DAYTON 

    Surface Mount, Plastic Base For Use With 26ZT20-26ZT31, Black

  • Item # 26ZT15
  • Mfr. Model # 26ZT15
Surface Mount, Plastic Base For Use With 26ZT20-26ZT31, Black

Prop 65 Compliance and Restrictions

Product Details

This Tower Light Mount can be used to help create custom tower lights for indicating the status of machines and processes in industrial applications. Lights available separately.
Show More Close
 

Technical Specifications

Item # 26ZT15
Mfr. Model # 26ZT15
UNSPSC #39112001
Catalog Page 279
Shipping Weight 0.25 lbs
Country of Origin South Korea *
Tower Light Mounting Style Base
Body Color Black
For Use With 26ZT20-26ZT31
Housing Material Aluminum
Height 10-1/4"
Diameter 70mm
Includes 3/4" Dia., 9-7/16" Long Tube
Item Surface Mount, Plastic Base
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms