Check Availability
  • DAYTON 

    Pillow Block, 2.000 In Bore, 10.000 In L

  • Item # 2CNR8
  • Mfr. Model # 2CNR8
Pillow Block, 2.000 In Bore, 10.000 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton®
• Steady state speeds to 84 in./sec. Operating temp. range: 0° to 176°F
High-precision bearings consist of an outer cylinder with durable polymer ball retainer and steel balls with integral seals. Twin pillow blocks provide up to twice the load capacity, or 8-times the life of single pillow blocks, allowing the use of smaller and less expensive drives, motors and ball screws.
Mounted Linear Ball Bearings
Show More Close
 

Technical Specifications

Item # 2CNR8
Mfr. Model # 2CNR8
UNSPSC #31171506
Catalog Page 144
Shipping Weight 14.25 lbs
Country of Origin USA *
Item Linear Pillow Block Bearing
Type Twin, Open
Bore Dia. (In.) 2.000
Overall Width (In.) 6.000
Overall Length (In.) 10.000
Overall Height (In.) 3.625
Body Width (In.) 4.500
Flange Thickness (In.) 0.625
Mounting Surface to Shaft Center (In.) 2.125
Mounting Hole Dia. (In.) 13/32
Bolt Size 3/8
Slot Width (In.) 1.000
Dynamic Load Capacity (Lb.) 1718
Static Load Capacity (Lb.) 3570
Steady State Speed 7 Feet/Second
Temp. Range (F) 0 - 176
Locking Type Roll Pin
Bearing Type Ball Bushing
Retaining Ring Eaton
Lubrication No Lubrication System
Material Stainless Steel/Polymer Cage
Finish Standard Anodized
Color Silver/Black
For Use With Support and Feather Rails
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.