Check Availability
  • DAYTON 

    Pillow Block, 1.250 In Bore, 7.500 In L

  • Item # 2CNP8
  • Mfr. Model # 2CNP8
Pillow Block, 1.250 In Bore, 7.500 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CNP8
Mfr. Model # 2CNP8
UNSPSC #31171506
Catalog Page 144
Shipping Weight 5.75 lbs
Country of Origin USA *
Item Linear Pillow Block Bearing
Type Closed
Bore Dia. (In.) 1.250
Overall Width (In.) 4.000
Overall Length (In.) 7.500
Overall Height (In.) 2.813
Body Width (In.) 3.000
Flange Thickness (In.) 0.437
Mounting Surface to Shaft Center (In.) 1.500
Mounting Hole Dia. (In.) 7/32
Bolt Size #10
Dynamic Load Capacity (Lb.) 706
Static Load Capacity (Lb.) 1232
Steady State Speed 7 Feet/Second
Temp. Range (F) 0 - 176
Bearing Type Ball Bushing
Retaining Ring Eaton
Lubrication No Lubrication System
Material Stainless Steel/Polymer Cage
Finish Standard Anodized
Color Silver/Black
For Use With Linear Motion Shafts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.