Check Availability
  • DAYTON 

    Peripheral Bypass Vacuum Motor, 5.7" Body Dia., 120 Voltage, Blower Stages: 1

  • Item # 32ZN81
  • Mfr. Model # 32ZN81
Peripheral Bypass Vacuum Motor, 5.7" Body Dia., 120 Voltage, Blower Stages: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use with applications that protect the motor's electrical components, fan system, and housing. For applications such as hopper loaders, commercial vacuums, and material handling and transfer systems. Should not come into contact with foam, liquids, or moisture-laden air.
Show More Close
 

Technical Specifications

Item # 32ZN81
Mfr. Model # 32ZN81
UNSPSC #26101602
Catalog Page 64
Shipping Weight 4.2 lbs
Country of Origin China *
Item Vacuum Motor
Motor/Blower Type Bypass
Discharge Peripheral Bypass
Blower Stages 1
No. of Speeds 1
Motor Enclosure Design Open
CFM @ 2-In. Orifice 110.0
Vacuum (H2O Sealed) 46.0
Voltage 120
Hz 60
Phase 1
Max. Amps 7.0
Max. Air Watts 160
Motor Mounting Type Lug
Motor Design Universal AC/DC
Motor Mounting Position All Angle
Motor Thermal Protection Auto
Ins. Class B
Bearings Ball
Ambient Temperature 40 Degrees C
Body Dia. 5.7"
Overall Height 5"
Mounting Brackets Metal
Duty Intermittent
Average Life 500 hr.
Motor Efficiency Group Standard Efficient
Standards UL Recognized (E47479)
Replacement Brushes 34DA21
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms