Check Availability
  • DAYTON 

    Pallet Lifter, 3000 lb. Load Capacity, 31-1/2"Fork Height Raised, 3-3/8" Fork Height Lowered

  • Item # 11K277
  • Mfr. Model # 11K277
Pallet Lifter, 3000 lb. Load Capacity, 31-1/2"Fork Height Raised, 3-3/8" Fork Height Lowered
Qty
  • Web Price
    $2,129.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lifter is designed for lifting and transporting open-bottom skids, bins, and other objects on firm and level surfaces. It features an adjustable hydraulic lift, 3" polyurethane load rollers, and fingertip controls. The cylinder bypass valve prevents overloading. The automatic brakes engage for stability when the lift height exceeds 12".
Show More Close
 

Technical Specifications

Item # 11K277
Mfr. Model # 11K277
UNSPSC #24101617
Catalog Page 1192
Shipping Weight 285.0 lbs
Country of Origin China *
Pallet Lifter Item Pallet Lifter
Load Capacity 3000 lb.
Fork Height Raised 31-1/2"
Fork Height Lowered 3-3/8"
Fork Length 46"
Fork Width 6-1/4"
Overall Length 67"
Overall Width 22-1/2"
Overall Height 65"
Caster Wheel Dia. 7"
Caster Wheel Material Polyurethane
Caster Wheel Type (2) Swivel, (2) Rigid
Tilting Deg. Non-Tilting
Width Across Forks 20-1/2"
Width Between Forks 8"
Finish Powder Coated
Color Red
Includes Adjustable Hydraulic Lift, Pallet Truck with 8" Polyurethane Steer Wheels and 3" Polyurethane Load Rollers, Lift, Fingertip Controls
Lift Control Foot Pump
Lift Mechanism Hydraulic
Lift Mobility Manual Lift, Manual Push
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms