Check Availability
  • DAYTON 

    Pallet Lifter, 2200 lb. Load Capacity, 32-3/4"Fork Height Raised, 3-3/8" Fork Height Lowered

  • Item # 11K275
  • Mfr. Model # 11K275
Pallet Lifter, 2200 lb. Load Capacity, 32-3/4"Fork Height Raised, 3-3/8" Fork Height Lowered
Qty
  • Web Price
    $2,713.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lifter is designed for lifting and transporting open-bottom skids, bins, and other objects on firm and level surfaces. It has captured scissor rollers and a foot pump. The cylinder bypass valve prevents overloading. The automatic brakes engage for stability when the lift height exceeds 12".
Show More Close
 

Technical Specifications

Item # 11K275
Mfr. Model # 11K275
UNSPSC #24101505
Catalog Page 1192
Shipping Weight 340.0 lbs
Country of Origin China *
Pallet Lifter Item Pallet Lifter
Load Capacity 2200 lb.
Fork Height Raised 32-3/4"
Fork Height Lowered 3-3/8"
Fork Length 44"
Fork Width 6-1/4"
Overall Length 64-1/2"
Overall Width 22"
Overall Height 50"
Caster Wheel Dia. 6"
Caster Wheel Material Polyurethane
Caster Wheel Type (2) Swivel, (2) Rigid
Tilting Deg. Non-Tilting
Width Across Forks 20-1/2"
Width Between Forks 8"
Finish Powder Coated
Color Red
Includes Lift Table, Pallet High Rise Truck, Captured Scissors Roller and Foot Pump
Lift Control Foot Pump
Lift Mechanism Hydraulic
Lift Mobility Manual Lift, Manual Push
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms