Check Availability
  • DAYTON 

    Overload Relay, Trip Class: 10, Current Range: 1.60 to 2.50A, Number of Poles: 3

  • Item # 6ECA9
  • Mfr. Model # 6ECA9
Overload Relay, Trip Class: 10, Current Range: 1.60 to 2.50A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Contactors, Motor Starters, and Overload Relays
Overload Relays
• Bimetallic For 3-phase applications Compatible with Dayton® IEC contactors
Feature continuously readjustable current settings. Have temperature compensation, tripped indicator, test button, stop button, manual and automatic reset button, finger-safe terminals, and 1NO/1NC contacts.
UL and C-UL Listed.
Show More Close
 

Technical Specifications

Item # 6ECA9
Mfr. Model # 6ECA9
UNSPSC #39121520
Catalog Page 170
Shipping Weight 0.1 lbs
Country of Origin India *
Item Overload Relay
Current Range 1.60 to 2.50A
For Use With Dayton IEC Contactors 9 to 18 Amps
Trip Class 10
Sensing Method Bimetallic
Number of Poles 3
Height 1.85"
Depth 3.62"
Width 1.73"
Standards UL, CSA, Coordinated Protection per IEC 60947-4-1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms