Check Availability
  • DAYTON 

    IEC Style Overload Relay, 63 to 80A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 6ECA2
  • Mfr. Model # 6ECA2
IEC Style Overload Relay, 63 to 80A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

IEC Contactors, Motor Starters, and Overload Relays
Overload Relays
• Bimetallic For 3-phase applications Compatible with Dayton® IEC contactors
Feature continuously readjustable current settings. Have temperature compensation, tripped indicator, test button, stop button, manual and automatic reset button, finger-safe terminals, and 1NO/1NC contacts.
UL and C-UL Listed.
Show More Close
 

Technical Specifications

Item # 6ECA2
Mfr. Model # 6ECA2
UNSPSC #39121520
Catalog Page 170
Shipping Weight 0.55 lbs
Country of Origin India *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Dayton IEC Contactors 40 to 95 Amps
Overload Relay Current Range 63 to 80A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Auto, Manual
Body Height - Relay 2.12"
Body Width - Relay 2.75"
Body Depth - Relay 4.29"
Overall Height - Relay 3.00"
Sensing Method Bimetallic
Standards UL, CSA, Coordinated Protection per IEC 60947-4-1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms