This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    IEC Style Overload Relay, 37 to 50A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 2UXJ7
  • Mfr. Model # 2UXJ7
IEC Style Overload Relay, 37 to 50A, 3 Poles, Auto, Manual Reset, Trip Class: 10

See alternate products available online.

Technical Specifications

Item # 2UXJ7
Mfr. Model # 2UXJ7
UNSPSC #39121520
Shipping Weight 1.05 lbs
Country of Origin China *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Dayton IEC Contactors 40 to 95 Amps
Overload Relay Current Range 37 to 50A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Auto, Manual
Body Height - Relay 4.61"
Body Width - Relay 2.83"
Body Depth - Relay 3.27"
Overall Height - Relay 4.61"
Sensing Method Thermal
Features Trip Indicator, Finger Safe Terminals
Standards UL, Coordinated Protection per IEC 947-4-1
* This product's country of origin is subject to change

Compliance and Restrictions