Check Availability
  • DAYTON 

    Oval Motor Run Capacitor,7.5 Microfarad Rating,440VAC Voltage

  • Item # 2MDY7
  • Mfr. Model # 2MDY7
Oval Motor Run Capacitor,7.5 Microfarad Rating,440VAC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a temperature range of -40° to 185°F, this hermetically sealed capacitor improves the electrical performance of motors, air conditioners, and refrigeration equipment. PCB-free and RoHS-compliant, it features an aluminum case with a steel cover and 1⁄4" male quick-connect terminals with plastic insulators. It's protected to 10,000 AFC.
Show More Close
 

Technical Specifications

Item # 2MDY7
Mfr. Model # 2MDY7
UNSPSC #39121521
Catalog Page 66
Shipping Weight 0.25 lbs
Country of Origin China *
Motor Capacitor Type Motor Run Capacitor
Microfarad Rating 7.5
Capacitor Voltage 440VAC
Hz 60/50
Capacitor Shape Oval
Case Height 2-3/16"
Overall Height 2-11/16"
Overall Width 2"
Overall Depth 1-1/4"
Terminal Type 1/4" Male Quick-Connect
Temp. Range -40 Degrees to 85 Degrees C
Case Material Aluminum
Cover Material Steel
Standards UL (E364533)
* This product's country of origin is subject to change

Alternate Search Terms