Check Availability
  • DAYTON 

    Outlet Guard,Includes Mtg Hardware

  • Item # 2RXT4
  • Mfr. Model # 2RXT4
Outlet Guard,Includes Mtg Hardware
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RXT4
Mfr. Model # 2RXT4
UNSPSC #40101601
Catalog Page 2984
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Guard
Type Outlet
Height (In.) 5
Width (In.) 4
Depth (In.) 1
Agency Compliance OSHA Compliant
Construction Material Steel
Finish Gray Baked on Polyester Epoxy Powder Coated
Application Provides Protection on Outlet of Blower
For Use With 4C329 and 4C130
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions