Check Availability
  • DAYTON 

    Nozzle,30 Deg.

  • Item # 5ZJX7
  • Mfr. Model # 5ZJX7
Nozzle,30 Deg.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZJX7
Mfr. Model # 5ZJX7
UNSPSC #40141731
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Nozzle
For Use With Gas Fired Separated Combustion Propeller Type, Separated Combustion Blower Type, Standard Blower Type Gas Fired Unit Heater Size 350
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.