Check Availability
  • DAYTON 

    Nonreversing IEC Magnetic Motor Starter, 120VAC, Overload Relay Amp Setting: 9.0 to 45.0

  • Item # 6PXG3
  • Mfr. Model # 6PXG3
Nonreversing IEC Magnetic Motor Starter, 120VAC, Overload Relay Amp Setting: 9.0 to 45.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC/NEMA-Sized Combination Motor Starters
IEC Enclosed Motor Starters
• 3-pole, 60/50 Hz 120V coil 1NO auxiliary contact 3-yr. warranty
Nonreversing starter type.
UL 508A Listed. CSA Certified.
Show More Close
 

Technical Specifications

Item # 6PXG3
Mfr. Model # 6PXG3
UNSPSC #39121521
Shipping Weight 16.71 lbs
Country of Origin USA *
Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 9.0 to 45.0
Coil Volts 120VAC
Enclosure NEMA Rating 4X
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 15
HP @ 3 Phase - 480V 30
Action Nonreversing
Hz 50/60
Number of Poles 3
Amps AC 45.0
Width 11.10"
Features Start/Stop Push Button, Pilot Light, Transformer
Includes Bi-metal Overload, Contactor
HP @ 3 Phase - 575V 40
HP @ 3 Phase - 208V 10
Height 13.86"
Depth 6.43"
Standards UL 508A, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms