Check Availability
  • DAYTON 

    Nonreversing IEC Magnetic Motor Starter, 120VAC, Overload Relay Amp Setting: 21.0 to 26.0

  • Item # 45C124
  • Mfr. Model # 45C124
Nonreversing IEC Magnetic Motor Starter, 120VAC, Overload Relay Amp Setting: 21.0 to 26.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

IEC Enclosed Motor Starters
• 3-pole, 60/50 Hz 120V coil 1NO auxiliary contact 3-yr. warranty
Nonreversing starter type.
UL 508A Listed. CSA Certified.
Show More Close
 

Technical Specifications

Item # 45C124
Mfr. Model # 45C124
UNSPSC #39121521
Shipping Weight 19.0 lbs
Country of Origin USA *
Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 21.0 to 26.0
Coil Volts 120VAC
Enclosure NEMA Rating 4X
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 10
HP @ 3 Phase - 480V 2
Action Nonreversing
Hz 50/60
Number of Poles 3
Amps AC 26.0
Width 11.31"
Features Start/Stop Push Button, Pilot Light, Transformer
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 240V 3
Includes Bi-metal Overload, Contactor
HP @ 3 Phase - 575V 20
HP @ 3 Phase - 208V 7-1/2
Height 13.31"
Depth 5.60"
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms