Check Availability
  • DAYTON 

    Nonreversing IEC Magnetic Motor Starter, 120VAC, Overload Relay Amp Setting: 4.0 to 6.3

  • Item # 45C097
  • Mfr. Model # 45C097
Nonreversing IEC Magnetic Motor Starter, 120VAC, Overload Relay Amp Setting: 4.0 to 6.3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

IEC Enclosed Motor Starters
• 3-pole, 60/50 Hz 120V coil 1NO auxiliary contact 3-yr. warranty
Nonreversing starter type.
UL 508A Listed. CSA Certified.
Show More Close
 

Technical Specifications

Item # 45C097
Mfr. Model # 45C097
UNSPSC #39121521
Shipping Weight 19.0 lbs
Country of Origin USA *
Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 4.0 to 6.3
Coil Volts 120VAC
Enclosure NEMA Rating 4X
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 5
HP @ 3 Phase - 480V 10
Action Nonreversing
Hz 50/60
Number of Poles 3
Amps AC 6.0
Width 5.43"
Features Hand/Off/Auto, Pilot Light
HP @ 1 Phase - 120V 1/4
HP @ 1 Phase - 240V 1/2
Includes Bi-metal Overload, Contactor
HP @ 3 Phase - 575V 5
HP @ 3 Phase - 208V 1
Height 11.31"
Depth 5.43"
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms