Check Availability
  • DAYTON 

    Nonfusible Enclosed Disconnect Switch, General Duty, 20 HP @ 600VAC

  • Item # 35JF64
  • Mfr. Model # 35JF64
Nonfusible Enclosed Disconnect Switch, General Duty, 20 HP @ 600VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This switch is suitable for use as a motor disconnect. It features a clear “On/Off” indicator and built-in handle interlock the cover can be removed in the On/Off position. It is OSHA lockout/tagout compatible and accepts up to three 8mm padlocks.
Show More Close
 

Technical Specifications

Item # 35JF64
Mfr. Model # 35JF64
UNSPSC #39121501
Catalog Page 176
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Enclosed Disconnect Switch
Protection Method Nonfusible
Use Isolate or Disconnect A Load
Duty General
Amps 32
Voltage 600VAC
Phase 3
HP 20 HP @ 600VAC
NEMA Enclosure Type 3R, 12
IP Rating 65
Material Steel and Polycarbonate
Number of Wires 3
Number of Poles 3
Contact Form 3PST
Height 5.1"
Width 5.1"
Depth 5.2"
Standards UL/CSA
Neutral Assembly Included No
Includes Black Handle with Knockouts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms