Check Availability
  • DAYTON 

    Non-Illuminated Push Button, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Momentary Pus

  • Item # 32UK34
  • Mfr. Model # 32UK34
Non-Illuminated Push Button, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Momentary Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sometimes the difference between smooth operation and a dangerous accident can come down to as simple a decision as "On" or "Off". This is why push buttons are so critical; not only in an industrial setting, but wherever heavy machinery is used. A push button switch from Grainger makes for a fast and easy installation.
Show More Close
 

Technical Specifications

Item # 32UK34
Mfr. Model # 32UK34
UNSPSC #39121512
Catalog Page 240
Shipping Weight 0.2 lbs
Country of Origin India *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator 40mm Mushroom Head
Head Material Metal
Contact Form 1NO
Bezel Chrome Die Cast Aluminum
Color Red
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/P600
Number of Operators 1
NEMA Rating 1, 2, 3, 4, 4x, 12, 13
IP Rating 65
Legend No Legend
Standards UL, cUL
Terminal Connection Screw Clamp
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions