Check Availability
  • DAYTON 

    Non-Illuminated Push Button, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push

  • Item # 31XH88
  • Mfr. Model # 31XH88
Non-Illuminated Push Button, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push buttons are vital, especially when heavy machinery is in use, so they can help prevent dangerous accidents from occurring. Installation is designed to be quick and easy.
Show More Close
 

Technical Specifications

Item # 31XH88
Mfr. Model # 31XH88
UNSPSC #39121512
Shipping Weight 0.22 lbs
Country of Origin China *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator Extended Button
Head Material Metal
Contact Form 1NO/1NC
Bezel Chrome Die Cast Aluminum
Color Universal
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 4, 13
IP Rating 65
Legend No Legend
Standards UL, CE
Terminal Connection Pressure Plate
Includes Black, Red, Green, Yellow, Blue, Orange and White Push Button
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions