Check Availability
  • DAYTON 

    Non-Illuminated Push Button, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Maintained Pu

  • Item # 30G464
  • Mfr. Model # 30G464
Non-Illuminated Push Button, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Maintained Pu
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sometimes the difference between smooth operation and a dangerous accident can come down to as simple a decision as "On" or "Off". This is why push buttons are so critical; not only in an industrial setting, but wherever heavy machinery is used. Push button has a direct-acting operation.
Show More Close
 

Technical Specifications

Item # 30G464
Mfr. Model # 30G464
UNSPSC #39121512
Catalog Page 251
Shipping Weight 0.4 lbs
Country of Origin China *
Item Non-Illuminated Push Button
Size 30mm
Action Maintained Push / Maintained Pull
Type of Operator 40mm Mushroom Head
Head Material Metal
Contact Form 1NO/1NC
Bezel Chrome Plated Zinc Die Cast
Color Red
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 4, 13
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions