This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Non-Illuminated Push Button, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Momentary Pus

  • Item # 30G458
  • Mfr. Model # 30G458
Non-Illuminated Push Button, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Momentary Pus

See alternate products available online.

Product Details

Complete unit features direct-acting operation.
Show More Close
 

Technical Specifications

Item # 30G458
Mfr. Model # 30G458
UNSPSC #39121512
Catalog Page 251
Shipping Weight 0.35 lbs
Country of Origin China *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator 40mm Mushroom Head
Head Material Metal
Contact Form 1NC
Bezel Chrome Plated Zinc Die Cast
Color Red
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 4, 13
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions