This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Non-Illuminated Push Button, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push

  • Item # 30G445
  • Mfr. Model # 30G445
Non-Illuminated Push Button, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push

See alternate products available online.

Product Details

Push button features a direct-acting operation.
Show More Close
 

Technical Specifications

Item # 30G445
Mfr. Model # 30G445
UNSPSC #39121512
Catalog Page 251
Shipping Weight 0.35 lbs
Country of Origin China *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator Extended Button
Head Material Metal
Contact Form 1NO/1NC
Bezel Chrome Die Cast Aluminum
Color Green
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 4, 13
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions