Check Availability
  • DAYTON 

    Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 30mm, Action: Momentary Push

  • Item # 30G439
  • Mfr. Model # 30G439
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 30mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push button features a direct-acting operation.
Show More Close
 

Technical Specifications

Item # 30G439
Mfr. Model # 30G439
UNSPSC #39121512
Catalog Page 251
Shipping Weight 0.35 lbs
Country of Origin China *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator Flush Button
Head Material Metal
Contact Form 1NO/1NC
Bezel Chrome Die Cast Aluminum
Color Universal
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 4, 13
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Includes Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions