Check Availability
  • DAYTON 

    Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push

  • Item # 30G227
  • Mfr. Model # 30G227
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Non-illuminated push button features momentary action and a round shape.
Show More Close
 

Technical Specifications

Item # 30G227
Mfr. Model # 30G227
UNSPSC #39121512
Catalog Page 240
Shipping Weight 0.15 lbs
Country of Origin India *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator Flush Button
Head Material Metal
Contact Form 1NO
Bezel Chrome Die Cast Aluminum
Color Black
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 1, 2, 3, 4, 4X, 12, 13
Legend No Legend
Standards UL, CSA, CE, IEC
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions