Check Availability
  • DAYTON 

    NEMA 12 IEC Motor Starter Enclosure for 9A Dayton IEC Contactors

  • Item # 6FZJ2
  • Mfr. Model # 6FZJ2
NEMA 12 IEC Motor Starter Enclosure for 9A Dayton IEC Contactors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6FZJ2
Mfr. Model # 6FZJ2
UNSPSC #39121521
Catalog Page 170
Shipping Weight 1.2 lbs
Country of Origin India *
Item Motor Starter Enclosure
Starter Type IEC
Enclosure Type NEMA 12
Height 6.37"
Width 3.42"
Depth 5.51"
For Use With 9A Dayton IEC Contactors
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms