Check Availability
  • DAYTON 

    Mounting Hardware Package

  • Item # 23TK50
  • Mfr. Model # 941666
Mounting Hardware Package
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23TK50
Mfr. Model # 941666
UNSPSC #0
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Mounting Hardware Package
For Use With Mfr. Model Number PNU, PL, QBR, XB
Fits Brand ACME
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.