Check Availability
  • DAYTON 

    Momentary / Maintained / Momentary Non-Illuminated Selector Switch Operator, No Cam Cam, 3 Position

  • Item # 30G288
  • Mfr. Model # 30G288
Momentary / Maintained / Momentary Non-Illuminated Selector Switch Operator, No Cam Cam, 3 Position
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This non-illuminated selector switch features plastic construction. It is designed for use with contact blocks, mounting bases, and LED modules. It helps to offer protection against the ingress of solid foreign objects, water, and ice in indoor and outdoor environments.
Show More Close
 

Technical Specifications

Item # 30G288
Mfr. Model # 30G288
UNSPSC #39121513
Shipping Weight 0.15 lbs
Country of Origin India *
Item Non-Illuminated Selector Switch Operator
Size 22mm
Position 3
Action Momentary / Maintained / Momentary
Type of Operator Keyed
Operator Color Black
Key Removal Center
Operator Head Material Plastic
Bezel Material Metal
Basic Material Metal
Bezel Color Chrome
NEMA Rating 1, 2, 3, 4, 4X
IP Rating Not Rated
Cam No Cam
Switch Operation @ Position A X
Switch Operation @ Position B O
Switch Operation @ Position C X
Switch Operation @ Position D No Fourth Position
Standards UL Listed, CSA Certified, IEC, CE Marked
Key Number 455
Includes Key
* This product's country of origin is subject to change

Compliance and Restrictions