Check Availability
  • DAYTON 

    Miniature Circuit Breaker, 32 Amps, C Curve Type, Number of Poles: 3

  • Item # 33V918
  • Mfr. Model # 33V918
Miniature Circuit Breaker, 32 Amps, C Curve Type, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for easy mounting, this smaller-sized circuit breaker has safety insulation. The C Curve provides a magnetic trip between 7 and 10 times rated current AC and 7 to 14 times for DC (general purpose applications).
Show More Close
 

Technical Specifications

Item # 33V918
Mfr. Model # 33V918
UNSPSC #39121601
Catalog Page 193
Shipping Weight 0.95 lbs
Country of Origin China *
Item Miniature Circuit Breaker
Amps 32
Number of Poles 3
Curve Type C
AC Voltage Rating 240VAC
DC Voltage Rating Not Rated
Max. AIR Rating 10 kA
Trip Type Fixed Instantaneous
Terminal Connection Lug
Mounting DIN Rail
Min. Wire Size 29 AWG
Max. Wire Size 45 AWG
Length 4.01"
Width 2.13"
Depth 3.00"
Frame Size 32A
Standards UL 489 Listed; IEC 60947-2
Series NDB2T-63 C32/3 L
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms