Check Availability
  • DAYTON 

    Miniature Circuit Breaker, 20 Amps, C Curve Type, Number of Poles: 1

  • Item # 33V896
  • Mfr. Model # 33V896
Miniature Circuit Breaker, 20 Amps, C Curve Type, Number of Poles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for easy mounting, this smaller-sized circuit breaker has safety insulation. The C Curve provides a magnetic trip between 7 and 10 times rated current AC and 7 to 14 times for DC (general purpose applications).
Show More Close
 

Technical Specifications

Item # 33V896
Mfr. Model # 33V896
UNSPSC #39121601
Catalog Page 193
Shipping Weight 0.3 lbs
Country of Origin China *
Item Miniature Circuit Breaker
Amps 20
Number of Poles 1
Curve Type C
AC Voltage Rating 277VAC
DC Voltage Rating 48VDC
Max. AIR Rating 10 kA
Trip Type Fixed Instantaneous
Terminal Connection Lug
Mounting DIN Rail
Min. Wire Size 6 AWG
Max. Wire Size 22 AWG
Length 4.01"
Width 0.71"
Depth 3.00"
Frame Size 32A
Standards UL 489 Listed; IEC 60947-2
Series NDB2T-63 C20/1 L
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms