Check Availability
  • DAYTON 

    Mill/Drill Machine, 1-1/2 Motor HP, 16" Swing, 1725 RPM

  • Item # 2LKR1
  • Mfr. Model # 2LKR1
Mill/Drill Machine, 1-1/2 Motor HP, 16" Swing, 1725 RPM
Qty
  • Web Price
    $5,186.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® mill/drill machine provides accurate milling, drilling, and boring capabilities. Enclosed R8 spindle has adjustable depth stop with scale. Head rotates 360°. Table has zero-setting hand wheel dials with 0.001" graduations and adjustable stops for X-Y travel with way covers. Features 2-axis digital readout, longitudinal table power feed, and a steel floor stand. Includes 1/2" chuck, face mill cutter with arbors, R8/MT3 arbor adapter, work light, 6-pc. R8 collet set (1/8" to 3/4" x 8ths), and way covers.
Show More Close
 

Technical Specifications

Item # 2LKR1
Mfr. Model # 2LKR1
UNSPSC #27112703
Catalog Page 2344
Shipping Weight 770.0 lbs
Country of Origin China *
Milling and Drilling Machine Product Grouping Mill/Drill Machines
Item Mill/Drill Machine
Swing 16"
Drilling Capacity Steel 1-1/2"
End Milling Capacity 3/4"
Face Milling Capacity 3"
Motor HP 1-1/2
Voltage 120/240
Table Work Surface 9-1/2" x 32"
Includes 2" Chuck, 2 1/2" Face Mill Cutter With Arbors, R8/MT3 Arbor Adaptor, Work Light, 6 Piece R8 Collet Set 1/8 To 3/4 X 8ths, , Way Covers, Longitudinal Table Powerfeed, 2-Axis Digital Readout
Corded/Cordless Corded
Longitudinal Travel 23"
Cross Travel 7"
Amps 23.0/11.5
Phase 1
Hz 60
RPM 1725
Chuck Size Not Included
Spindle R8
Spindle Taper R8
Spindle Speed 150 to 3000 rpm
Spindle Travel 5"
Spindle to Table 17"
Column Dia. 4-1/2"
Quill Dia. 3"
T-Slots 5/8"
Operation Manual
Features Fine Feed Handwheel With .001 Graduations With Quill Lock, Cast Iron Construction, Taper Roller Spindle Bearings, Depth Gauge, Precision Ground Work Table, Zero Setting Handwheel Dials With .001 Graduations
* This product's country of origin is subject to change

Welcome Sign In