Check Availability
  • DAYTON 

    Metal Brake with Stand, 36 In.

  • Item # 45J326
  • Mfr. Model # 45J326
Metal Brake with Stand, 36 In.
Qty
  • Web Price
    $583.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Dayton®metal brake includes extension handles, counterweights, and an apron stop.
Show More Close
 

Technical Specifications

Item # 45J326
Mfr. Model # 45J326
UNSPSC #23161513
Catalog Page 2355
Shipping Weight 173.0 lbs
Country of Origin China *
Item Metal Brake With Stand
Bending Length (In.) 36
Cutting Width (In.) 36
Capacity of Mild Steel (Gauge) 16
Construction Cast Steel
Features Attachable Stand
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov