Check Availability
  • Tubing Benders
  • DAYTON 

    Manual Tube Bender Kit

  • Item # 45J339
  • Mfr. Model # 45J339
Manual Tube Bender Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45J339
Mfr. Model # 45J339
UNSPSC #27112503
Catalog Page 2356
Shipping Weight 57.0 lbs
Country of Origin China *
Item Manual Tube Bender Kit
Outside Dia. Tubing (In.) 3/8, 1/2, 9/16, 5/8, 3/4, 7/8, 3/4, 1
Centerline Bend Radius 2, 2-1/4, 2-1/2, 3, 3-1/2, 4-1/4, 3-3/4, 4-1/4
Overall Length (In.) 24-3/4
Bend Angle (Deg.) 0 to 180
Construction Die Cast Aluminum
Features Easy and Safe Operating, Bend a Pipe by Pulling the Handle
Application The Bender is Suitable for Round Pipe from 3/8" to 7/8" and Square Pipe 3/4" and 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov