Check Availability
  • DAYTON 

    Manual Lift, Manual Push Platform Lift, 880 lb. Load Capacity, Lifting Height Max. 47"

  • Item # 4ECW9
  • Mfr. Model # 4ECW9
Manual Lift, Manual Push Platform Lift, 880 lb. Load Capacity, Lifting Height Max. 47"
Qty
  • Web Price
    $691.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton Platform Lift is designed for manual lifting, lowering, and transporting of loads on firm and level surfaces, including workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment.
Show More Close
 

Technical Specifications

Item # 4ECW9
Mfr. Model # 4ECW9
UNSPSC #24101604
Catalog Page 1188
Shipping Weight 167.0 lbs
Country of Origin China *
Item Platform Lift
Load Capacity 880 lb.
Lifting Height Max. 47"
Lifting Height Min. 8"
Platform Length 25-5/8"
Platform Width 21-1/2"
Base Legs Inside Dim. 14"
Base Legs Outside Dim. 19-1/2"
Overall Length 40"
Overall Width 23-3/16"
Overall Height 52-3/8"
Load Center 13-1/2"
Lift Base Style Fixed Straddle
Lift Control Foot Pump
Lift Mechanism Hydraulic
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 3"
Front Wheel Dia. 5-7/8"
Caster Wheel Type (2) Swivel, (2) Rigid
Includes Platform
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms