Check Availability
  • DAYTON 

    Manual Lift, Manual Push Platform Lift, 750 lb. Load Capacity, Lifting Height Max. 54"

  • Item # 2MPU8
  • Mfr. Model # 2MPU8
Manual Lift, Manual Push Platform Lift, 750 lb. Load Capacity, Lifting Height Max. 54"
Qty
  • Web Price
    $1,365.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Dayton Fork and Platform Lifts are designed for manual lifting, lowering, and transporting of loads on firm and level surfaces, including workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment. Key attributes include hand-turn lowering valve with red knob, formed steel platform, 90ยบ angle mast, pedal brake on the rear wheel for set and release, and a steel strap guard.
Show More Close
 

Technical Specifications

Item # 2MPU8
Mfr. Model # 2MPU8
UNSPSC #24101604
Catalog Page 1188
Shipping Weight 175.0 lbs
Country of Origin China *
Item Platform Lift
Load Capacity 750 lb.
Lifting Height Max. 54"
Lifting Height Min. 5-3/4"
Platform Length 22"
Platform Width 30"
Base Legs Inside Dim. 16"
Base Legs Outside Dim. 22"
Overall Length 32"
Overall Width 30"
Overall Height 60-1/2"
Load Center 12"
Lift Base Style Fixed Frame
Lift Control Foot Pump
Lift Mechanism Hydraulic
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 3-1/2"
Front Wheel Dia. 3-1/2"
Rear Wheel Dia. 8"
Caster Wheel Type (2) Swivel, (2) Rigid
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms