Check Availability
  • DAYTON 

    Manual Lift, Manual Push Platform Lift, 220 lb. Load Capacity, Lifting Height Max. 59"

  • Item # 2MPU2
  • Mfr. Model # 2MPU2
Manual Lift, Manual Push Platform Lift, 220 lb. Load Capacity, Lifting Height Max. 59"
Qty
  • Web Price
    $513.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MPU2
Mfr. Model # 2MPU2
UNSPSC #24101604
Catalog Page 1189
Shipping Weight 115.0 lbs
Country of Origin China *
Item Platform Lift
Load Capacity 220 lb.
Lifting Height Max. 59"
Lifting Height Min. 4-1/2"
Platform Length 18-1/2"
Platform Width 24-5/8"
Base Legs Inside Dim. 15"
Base Legs Outside Dim. 17-7/8"
Overall Length 33-5/8"
Overall Width 24"
Overall Height 72"
Load Center 9-3/8"
Lift Base Style Fixed Straddle
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 5"
Rear Caster Dia. 5"
Caster Wheel Type (2) Swivel, (2) Swivel Locking
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms