Check Availability
  • DAYTON 

    Manual Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 80"

  • Item # 2MPT7
  • Mfr. Model # 2MPT7
Manual Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 80"
Qty
  • Web Price
    $1,628.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The Dayton Fork and Platform Lift is designed for manual lifting, lowering, and transporting of loads on firm and level surfaces, including workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment. Key attributes include its heavy load lifters, hand-turn lowering valve with red knob, formed steel platform, channel mast, floor lock with brake and release, and safety screens. Only authorized and trained operators should use this product.
Show More Close
 

Technical Specifications

Item # 2MPT7
Mfr. Model # 2MPT7
UNSPSC #24101604
Catalog Page 1188
Shipping Weight 300.0 lbs
Country of Origin China *
Item Platform Lift
Load Capacity 1000 lb.
Lifting Height Max. 80"
Lifting Height Min. 5-3/4"
Platform Length 30"
Platform Width 32"
Base Legs Inside Dim. 26"
Base Legs Outside Dim. 29-3/4"
Overall Length 44"
Overall Width 32"
Overall Height 92"
Load Center 16"
Lift Base Style Fixed Straddle
Lift Control Foot Pump
Lift Mechanism Hydraulic
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 5"
Front Wheel Dia. 5"
Rear Wheel Dia. 4"
Caster Wheel Type (2) Swivel, (2) Rigid
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms