Check Availability
  • DAYTON 

    Manual Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 60"

  • Item # 2MPT2
  • Mfr. Model # 2MPT2
Manual Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 60"
Qty
  • Web Price
    $1,244.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton Fork and Platform Lift is designed for manual lifting, lowering, and transporting of loads on firm and level surfaces, including workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment. Key attributes include its heavy load lifters, hand-turn lowering valve with red knob, formed steel platform, channel mast, floor lock with brake and release, and safety screens. Only authorized and trained operators should use this product.
Show More Close
 

Technical Specifications

Item # 2MPT2
Mfr. Model # 2MPT2
UNSPSC #24101604
Catalog Page 1188
Shipping Weight 225.0 lbs
Country of Origin China *
Item Platform Lift
Load Capacity 1000 lb.
Lifting Height Max. 60"
Lifting Height Min. 5-3/4"
Platform Length 24"
Platform Width 24"
Base Legs Inside Dim. 15-1/8"
Base Legs Outside Dim. 21-1/4"
Overall Length 36"
Overall Width 25-1/2"
Overall Height 72"
Load Center 13-1/2"
Lift Base Style Fixed Straddle
Lift Control Foot Pump
Lift Mechanism Hydraulic
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 2-7/8"
Front Wheel Dia. 5"
Rear Wheel Dia. 4"
Caster Wheel Type (2) Swivel, (2) Rigid
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms