Check Availability
  • DAYTON 

    Manual Lift, Manual Push Platform Lift, 500 lb. Load Capacity, Lifting Height Max. 58"

  • Item # 26Y454
  • Mfr. Model # 26Y454
Manual Lift, Manual Push Platform Lift, 500 lb. Load Capacity, Lifting Height Max. 58"
Qty
  • Web Price
    $891.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y454
Mfr. Model # 26Y454
UNSPSC #24101604
Catalog Page 1189
Shipping Weight 200.0 lbs
Country of Origin China *
Item Platform Lift
Load Capacity 500 lb.
Lifting Height Max. 58"
Lifting Height Min. 1/4"
Platform Length 20"
Platform Width 20"
Base Legs Inside Dim. 22"
Base Legs Outside Dim. 37-3/4"
Overall Length 30"
Overall Width 37-3/4"
Overall Height 69-1/2"
Load Center 10"
Lift Base Style Fixed Straddle
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 2"
Front Wheel Dia. 2"
Rear Wheel Dia. 8"
Caster Wheel Type (2) Swivel, (2) Rigid
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms