Check Availability
  • DAYTON 

    Manual Lift, Manual Push Platform Lift, 500 lb. Load Capacity, Lifting Height Max. 59"

  • Item # 26Y452
  • Mfr. Model # 26Y452
Manual Lift, Manual Push Platform Lift, 500 lb. Load Capacity, Lifting Height Max. 59"
Qty
  • Web Price
    $857.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y452
Mfr. Model # 26Y452
UNSPSC #24101604
Catalog Page 1189
Shipping Weight 210.0 lbs
Country of Origin China *
Item Platform Lift
Load Capacity 500 lb.
Lifting Height Max. 59"
Lifting Height Min. 6-1/4"
Platform Length 20"
Platform Width 24"
Base Legs Inside Dim. 18-3/4"
Base Legs Outside Dim. 27"
Overall Length 28-1/2"
Overall Width 27-1/4"
Overall Height 69-1/2"
Load Center 10"
Lift Base Style Fixed Straddle
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 3-3/4"
Front Wheel Dia. 2"
Rear Wheel Dia. 8"
Caster Wheel Type (2) Swivel, (2) Rigid
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms