Check Availability
  • DAYTON 

    Manual Lift, Manual Push Platform Lift, 500 lb. Load Capacity, Lifting Height Max. 58"

  • Item # 26Y451
  • Mfr. Model # 26Y451
Manual Lift, Manual Push Platform Lift, 500 lb. Load Capacity, Lifting Height Max. 58"
Qty
  • Web Price
    $693.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26Y451
Mfr. Model # 26Y451
UNSPSC #24101604
Catalog Page 1189
Shipping Weight 145.0 lbs
Country of Origin China *
Item Platform Lift
Load Capacity 500 lb.
Lifting Height Max. 58"
Lifting Height Min. 3-1/4"
Platform Length 20"
Platform Width 20"
Base Legs Inside Dim. 11-1/2"
Base Legs Outside Dim. 14-1/2"
Overall Length 28-1/2"
Overall Width 20"
Overall Height 66-1/4"
Load Center 10"
Lift Base Style Fixed Straddle
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 2"
Front Wheel Dia. 2"
Rear Wheel Dia. 6"
Caster Wheel Type (4) Rigid
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms