Check Availability
  • DAYTON 

    Mechanical Manifold Gauge Set, Number of Valves 2, 0 to 800 psi Gauges High Side Red

  • Item # 4PDG1
  • Mfr. Model # 4PDG1
Mechanical Manifold Gauge Set, Number of Valves 2, 0 to 800 psi Gauges High Side Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This easy-to-read manifold gauge set is used to charge and evacuate an air conditioning system.
Show More Close
 

Technical Specifications

Item # 4PDG1
Mfr. Model # 4PDG1
UNSPSC #41112403
Catalog Page 3005
Shipping Weight 3.62 lbs
Country of Origin China *
Item Mechanical Manifold Gauge Set
Number of Valves 2
Refrigerant Compatibility R-410A, R-22, R404A, R-407C
Number of Hoses 3
Hose Length 72"
Gauges High Side Red 0 to 800 psi
Gauges Low Side Blue 30" Hg to 600 psi
Material Brass
Features With 3-1/8" Diameter High and Low Side Dry Gauges, Piston Style Valves
Includes Hook, Blind Ports On Manifold For Hoses When Not In Use,1/4" SAE/Female Hoses with Auto Shut-Off Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms